Shop All Booster Pumps
Flint & Walling
Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 27 psi Max Pressure
Mfr # CJ103031AB
Zoro # G4013996
original price:
$1,028.19
23% off
new price: $784.80
/ea
Free Shipping & Returns
$784.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1/3 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # CJ103031AB
- Zoro # G4013996
- UPC # 054757096977
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Height | 9.5 in |
Overall Width | 8.25 in |
Overall Length | 13.25 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Intake Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 45 gpm, Flow Rate @ 20 psi 26 gpm, Shut Off Pressure (Maximum) 27 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 8.6/4.3 A, Best Efficiency Pressure 17 psi, Case Pressure (Maximum) 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Junction Box (JB120)
- DAYTON Pump, Sump, 0.50 HP (4KU63)
- GROZ Pump, Rotary Barrel, Rigid, 1", 3 pcs. (44052)
- US SEAL Pump Seal Shaft 0.625 (PS-359)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512S051)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 17 Stage (PB2717S303A)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016A151)
- FLINT & WALLING Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B103AB)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A103)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB0516A071)
- GRUNDFOS 3-45 AMCJDF 98562817 1x208-230v 60hz Water Booster Pump w/ NEMA 6-15P Plug (SCALA2 3-45)
- Flint & Walling Booster Pumps