Shop All Booster Pumps
Flint & Walling
Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure
Mfr # CJ101B101AB
Zoro # G8834436
original price:
$1,736.96
12% off
new price: $1,514.30
/ea
Free Shipping & Returns
$1,514.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # CJ101B101AB
- Zoro # G8834436
- UPC # 054757091583
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 8 15/16 in |
Width | 7 in |
Manufacturers Warranty Length | 1 yr |
Length | 18 3/8 in |
Overall Length | 18.38 in |
Overall Height | 9.25 in |
Overall Width | 7 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Intake Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 38 gpm, Flow Rate @ 30 psi 34 gpm, Flow Rate @ 40 psi 27 gpm, Flow Rate @ 50 psi 20 gpm, Flow Rate @ 60 psi 5 gpm, Shut Off Pressure (Maximum) 62 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 18/9 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Jet Pump, Shallow Well, Cast Iron, 1/2HP (FP4112)
- STENNER Flow Indicator- 1/4in With Bracket (AK600)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4SW)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S101)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A203)
- FLINT & WALLING Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (CJ103073)
- FLINT & WALLING Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 33 psi Max Pressure (CJ103071)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512S051)
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016A153)
- Flint & Walling Booster Pumps