Shop All Booster Pumps
Flint & Walling
Booster Pump, 1 1/2 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 43 psi Max Pressure
Mfr # CJ103151
Zoro # G7525621
product price: $1,038.60
/ea
Free Shipping & Returns
$1,038.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1 1/2 hp
- Voltage - Pumps 230V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # CJ103151
- Zoro # G7525621
- UPC # 054757003326
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Max. Dia. Solids | clear water |
Width | 8 1/4 in |
Height | 3 5/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 15 1/8 in |
Overall Length | 15.13 in |
Overall Width | 8.25 in |
Overall Height | 9.5 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Intake Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 96 gpm, Flow Rate @ 20 psi 88 gpm, Flow Rate @ 30 psi 68 gpm, Flow Rate @ 40 psi 27 gpm, Shut Off Pressure (Maximum) 43 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 10.2 A, Case Pressure (Maximum) 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A169)
- CRESCENT 1/4" Drive 1/4" F x 3/8" M Adapter (CDTA0C)
- TACO Suction Diffuser O-Ring, 759-475RP (759-475RP)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016A151)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 70 psi Max Pressure (CJ101B201AB)
- FLINT & WALLING Booster Pump, 7 1/2 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage (C22273)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A103)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A101)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 42 psi Max Pressure (45MW24)
- Flint & Walling Booster Pumps