Shop All Pump Parts
Flint & Walling
Booster Cartridge, 8 Stages, Cast Iron
Mfr # 135163
Zoro # G6932947
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cast Iron
- For Use With 22W709, 2P372, PB0508A031
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 8 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 135163
- Zoro # G6932947
- UPC # 054757015398
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Cast Iron |
For Use With | 22W709, 2P372, PB0508A031 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 8 Stages |
Compatible with Manufacturer Model Number | PB0508A031 |
Number of Stages | 8 |
Compatible with Pump Type | Booster Pump |
Compatible with Brand | Flint & Walling |
Compatible with Pump Series | PB series |
Compatible Manufacturer Part Number | PB0508A031 |
Compatible with Manufacturer Part Number | PB0508A031 |
Compatible with Manufacturer Model Number [NEW] | PB0508A031 |
Compatible Manufacturer Model Number | PB0508A031 |
For Use with Mfr. Model Number | PB0508A031 |
For Use With Mfr. Model Number | PB0508A031 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W709, 2P372, Compatible Manufacturer Part Number PB0508A031, Number of Stages 8, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Sleeve (PP60103G)
- DAYTON Capacitor (036391-GIS)
- ARO Replacement Seat, Stainless Steel (93409-1)
- SJE-RHOMBUS PumpMaster Pump Switch 120v (15PMD1WP- QF)
- FLINT & WALLING Cover, Motor w/Screws (021301R)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- FLINT & WALLING Mounting Ring (134162)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (134097)
- FLINT & WALLING Shaft (136612A)
- FLINT & WALLING Ring Mounting (134107)
- CTA MANUFACTURING Fluid Extractor Tank - 15L (4 GAL) (6510)
- Flint & Walling Pump Parts