Shop All Pump Parts
Flint & Walling
Booster Cartridge, 16 Stages, Cast Iron
Mfr # 138447
Zoro # G6937384
original price:
$325.99
4% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cast Iron
- For Use With 22W713, 22W714, 4YC07, 4YC08, PB0516A071, PB0516A073
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 16 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 138447
- Zoro # G6937384
- UPC # 054757045517
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Cast Iron |
For Use With | 22W713, 22W714, 4YC07, 4YC08, PB0516A071, PB0516A073 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 16 Stages |
Compatible with Pump Series | PB series |
Number of Stages | 16 |
Compatible with Brand | Flint & Walling |
Compatible with Pump Type | Booster Pump |
Compatible with Manufacturer Model Number | PB0516A071, PB0516A073 |
Compatible Manufacturer Part Number | PB0516A071, PB0516A073 |
Compatible with Manufacturer Part Number | PB0516A071, PB0516A073 |
Compatible with Manufacturer Model Number [NEW] | PB0516A071, PB0516A073 |
Compatible Manufacturer Model Number | PB0516A071, PB0516A073 |
For Use with Mfr. Model Number | PB0516A071, PB0516A073 |
For Use With Mfr. Model Number | PB0516A071, PB0516A073 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W713, 22W714, 4YC07, 4YC08, Compatible Manufacturer Part Number PB0516A071, PB0516A073, Number of Stages 16, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Sleeve (With O-Rings)(This Is (755.052.000)
- DAYTON Pump Repair Kit, Fluid (6PY67)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF019LF)
- DAYTON 1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether (4HU86)
- FLINT & WALLING Booster Cartridge, 11 Stages, SS (139163)
- FLINT & WALLING Booster Cartridge, 8 Stages, Cast Iron (135163)
- FLINT & WALLING Assembly, Stage (138326)
- FLINT & WALLING Shaft (136612A)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (134097)
- FLINT & WALLING Ring Mounting (134107)
- DAYTON Pump Repair Kit, Fluid (6PY63)
- Flint & Walling Pump Parts