Shop All Pump Parts
Flint & Walling
Booster Cartridge, 16 Stages, Cast Iron
Mfr # 135814
Zoro # G4988347
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cast Iron
- For Use With 22W717, 22W718, 2PC32, 2PC33, PB1016A151, PB1016A153
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 16 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 135814
- Zoro # G4988347
- UPC # 054757016173
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Cast Iron |
For Use With | 22W717, 22W718, 2PC32, 2PC33, PB1016A151, PB1016A153 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 16 Stages |
Compatible with Manufacturer Model Number | PB1016A151, PB1016A153 |
Compatible with Brand | Flint & Walling |
Compatible with Pump Type | Booster Pump |
Number of Stages | 16 |
Compatible with Pump Series | PB series |
Compatible Manufacturer Part Number | PB1016A151, PB1016A153 |
Compatible with Manufacturer Part Number | PB1016A151, PB1016A153 |
Compatible with Manufacturer Model Number [NEW] | PB1016A151, PB1016A153 |
Compatible Manufacturer Model Number | PB1016A151, PB1016A153 |
For Use with Mfr. Model Number | PB1016A151, PB1016A153 |
For Use With Mfr. Model Number | PB1016A151, PB1016A153 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W717, 22W718, 2PC32, 2PC33, Compatible Manufacturer Part Number PB1016A151, PB1016A153, Number of Stages 16, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Groz 44410 3V DC Plastic Transfer Pump, fits 5 Gal Drums (44410)
- BASEMENT WATCHDOG Sump Pump 1/2Hp Combo (BW4000)
- WHEELER-REX Rebuild Kit, Pump, For 6GDU9 (29950)
- DAYTON O-Ring, 640134 (640134)
- FLINT & WALLING Base (020054)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (136629)
- FLINT & WALLING Shaft and Coupling Assembly (136637)
- FLINT & WALLING Shaft (135279A)
- FLINT & WALLING Body and Ring (127780)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (138946)
- DAYTON Pipe Plug, 1/4 NPT (PP60155G)
- Flint & Walling Pump Parts