Shop All Pump Parts
Flint & Walling
Booster Cartridge, 14 Stages, SS
Mfr # 138946
Zoro # G5295507
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 22W736, 22W737, 4YC11, 4YC12, PB2714S301, PB2714S303
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 14 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 138946
- Zoro # G5295507
- UPC # 054757048945
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Stainless Steel |
For Use With | 22W736, 22W737, 4YC11, 4YC12, PB2714S301, PB2714S303 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 14 Stages |
Compatible with Pump Series | PB series |
Compatible with Brand | Flint & Walling |
Compatible with Pump Type | Booster Pump |
Compatible with Manufacturer Model Number | PB1014S101, PB1014S103 |
Number of Stages | 14 |
Compatible Manufacturer Part Number | PB1014S101, PB1014S103 |
Compatible with Manufacturer Part Number | PB1014S101, PB1014S103 |
Compatible with Manufacturer Model Number [NEW] | PB1014S101, PB1014S103 |
Compatible Manufacturer Model Number | PB1014S101, PB1014S103 |
For Use with Mfr. Model Number | PB1014S101, PB1014S103 |
For Use With Mfr. Model Number | PB1014S101, PB1014S103 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W736, 22W737, 4YC11, 4YC12, Compatible Manufacturer Part Number PB1014S101, PB1014S103, Number of Stages 14, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tube, Drum Pump (5UWF3)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S20B3P1PPUS000.)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 1/2 hp (511433)
- DAYTON O-Ring, PK2 (PPL3422G)
- FLINT & WALLING Switch and Terminal Board (137122A)
- FLINT & WALLING Booster Cartridge, 16 Stages, Cast Iron (135814)
- FLINT & WALLING Mechanical Seal, Viton, Dia. 5/8 In. (136682)
- FLINT & WALLING Mechanical Seal, Buna N, Dia. 5/8 In. (131100)
- FLINT & WALLING Shaft and Coupling Assembly (136637)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- FLINT & WALLING Ring, Square Cut (132583)
- Flint & Walling Pump Parts