Shop All Pump Parts
Flint & Walling
Booster Cartridge, 14 Stages, SS
Mfr # 136685
Zoro # G5295491
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 22W730, 22W731, 2PC45, 2PC46, PB1014S101, PB1014S103
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 14 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 136685
- Zoro # G5295491
- UPC # 054757018122
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Stainless Steel |
For Use With | 22W730, 22W731, 2PC45, 2PC46, PB1014S101, PB1014S103 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 14 Stages |
Compatible with Manufacturer Model Number | PB1014S101, PB1014S103 |
Compatible with Brand | Flint & Walling |
Number of Stages | 14 |
Compatible with Pump Type | Booster Pump |
Compatible with Pump Series | PB series |
Compatible Manufacturer Part Number | PB1014S101, PB1014S103 |
Compatible with Manufacturer Part Number | PB1014S101, PB1014S103 |
Compatible with Manufacturer Model Number [NEW] | PB1014S101, PB1014S103 |
Compatible Manufacturer Model Number | PB1014S101, PB1014S103 |
For Use with Mfr. Model Number | PB1014S101, PB1014S103 |
For Use With Mfr. Model Number | PB1014S101, PB1014S103 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W730, 22W731, 2PC45, 2PC46, For Use With Mfr. Model Number PB1014S101, PB1014S103, Number of Stages 14, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- DAYTON O Ring Kit, T51 Mech Seal (26KJ18)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506267)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (100MS1C4E4)
- FLINT & WALLING Hub Clearance Ring (131282)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (134998)
- FLINT & WALLING Booster Cartridge, 8 Stages, Cast Iron (135163)
- FLINT & WALLING Mounting Ring (134162)
- FLINT & WALLING Stage, Intermediate (131239B)
- FLINT & WALLING Shaft (135279A)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-3/4"-7/64)
- Flint & Walling Pump Parts