Shop All Pump Parts
Flint & Walling
Booster Cartridge, 14 Stages, Cast Iron
Mfr # 134998
Zoro # G4988304
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cast Iron
- For Use With 22W715, 22W716, 2P280, 2P424, PB1014A101, PB1014A103
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 14 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 134998
- Zoro # G4988304
- UPC # 054757015312
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Cast Iron |
For Use With | 22W715, 22W716, 2P280, 2P424, PB1014A101, PB1014A103 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 14 Stages |
Compatible with Pump Type | Booster Pump |
Compatible with Manufacturer Model Number | PB1014A101, PB1014A103 |
Compatible with Brand | Flint & Walling |
Number of Stages | 14 |
Compatible with Pump Series | PB series |
Compatible Manufacturer Part Number | PB1014A101, PB1014A103 |
Compatible with Manufacturer Part Number | PB1014A101, PB1014A103 |
Compatible with Manufacturer Model Number [NEW] | PB1014A101, PB1014A103 |
Compatible Manufacturer Model Number | PB1014A101, PB1014A103 |
For Use with Mfr. Model Number | PB1014A101, PB1014A103 |
For Use With Mfr. Model Number | PB1014A101, PB1014A103 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W715, 22W716, 2P280, 2P424, Compatible with Manufacturer Part Number PB1014A101, PB1014A103, Number of Stages 14, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650718-C)
- STENNER #1 Pump Tube PK2 (UCCP201)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/150 hp, Single Phase, 10.2 ft Max Head, 1/4 in Intake and Disch (526003)
- FLINT & WALLING Motor, 3P 60/50 1.0 DV (98J310)
- FLINT & WALLING Shaft (136612A)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (136629)
- FLINT & WALLING Assembly, Stage (138330)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (132939)
- FLINT & WALLING Hub Clearance Ring (131282)
- MCDONNELL & MILLER Float and Rod Assembly (347600)
- Flint & Walling Pump Parts