Shop All Pump Parts
Flint & Walling
Booster Cartridge, 12 Stages, SS
Mfr # 136684
Zoro # G5295525
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 22W728, 22W729, 2PC43, 2PC44,PB0712S071, PB0712S073
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 12 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 136684
- Zoro # G5295525
- UPC # 054757018115
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Stainless Steel |
For Use With | 22W728, 22W729, 2PC43, 2PC44,PB0712S071, PB0712S073 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 12 Stages |
Compatible with Brand | Flint & Walling |
Compatible with Manufacturer Model Number | PB0712S073 |
Number of Stages | 12 |
Compatible with Pump Type | Booster Pump |
Compatible with Pump Series | PB series |
Compatible Manufacturer Part Number | PB0712S073 |
Compatible with Manufacturer Part Number | PB0712S073 |
Compatible with Manufacturer Model Number [NEW] | PB0712S073 |
Compatible Manufacturer Model Number | PB0712S073 |
For Use with Mfr. Model Number | PB0712S073 |
For Use With Mfr. Model Number | PB0712S073 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W728, 22W729, 2PC43, 2PC44, Compatible with Manufacturer Model Number PB0712S073, Number of Stages 12, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Stainless Steel Utility Pump 1/4 HP (SUP64)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M9700)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- POND BOSS Pond Pump, 350 GPH (52718)
- FLINT & WALLING Bearing (020053)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (136685)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (136629)
- FLINT & WALLING Hub Clearance Ring (131282)
- FLINT & WALLING Booster Cartridge, 8 Stages, Cast Iron (135163)
- FLINT & WALLING Capacitor (135885)
- ARO Lower End Pump Kit (637379-731)
- Flint & Walling Pump Parts