Shop All Pump Parts
Flint & Walling
Booster Cartridge, 12 Stages, Cast Iron
Mfr # 134097
Zoro # G4988331
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cast Iron
- For Use With 22W711, 22W712, 2P019, 2P423, PB0712A071, PB0712A073
- Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
- Warranty 90 day
- Product Type Multi Stage Booster Cartridge, 12 Stages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 134097
- Zoro # G4988331
- UPC # 054757013974
- Country of Origin United States
- Category Pump Parts
Details
Item | Impeller Cartridge |
Type | Cast Iron |
For Use With | 22W711, 22W712, 2P019, 2P423, PB0712A071, PB0712A073 |
Includes | (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components |
Warranty | 90 day |
Product Type | Multi Stage Booster Cartridge, 12 Stages |
Number of Stages | 12 |
Compatible with Pump Series | PB series |
Compatible with Manufacturer Model Number | PB0712A071, PB0712A073 |
Compatible with Brand | Flint & Walling |
Compatible with Pump Type | Booster Pump |
Compatible Manufacturer Part Number | PB0712A071, PB0712A073 |
Compatible with Manufacturer Model Number [NEW] | PB0712A071, PB0712A073 |
Compatible with Manufacturer Part Number | PB0712A071, PB0712A073 |
Compatible Manufacturer Model Number | PB0712A071, PB0712A073 |
For Use with Mfr. Model Number | PB0712A071, PB0712A073 |
For Use With Mfr. Model Number | PB0712A071, PB0712A073 |
Description
Impeller Cartridge, Compatible with Pump Type Booster Pump, Compatible with Pump Series PB series, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W711, 22W712, 2P019, 2P423, Compatible with Manufacturer Model Number PB0712A071, PB0712A073, Number of Stages 12, Includes (2) O-Ring, Coupling, Discharge Bearing, Shaft, Stage Components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230V (2YEU4)
- BLUE Blue F30250P F300 Flowmeter Horizontal Standard Flow (F30250P)
- PULSATRON Pump Keep on Pumping Repair Kit VTC3 (K6VTC3)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-380, 168432)
- FLINT & WALLING Base (020054)
- FLINT & WALLING Bearing (020053)
- FLINT & WALLING Mechanical Seal, Buna N, Dia. 5/8 In. (131100)
- FLINT & WALLING Switch and Terminal Board (137122A)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (136685)
- FLINT & WALLING Assembly, Stage (138326)
- DAYTON Bolt, 3/8-16 x 3/4, PK4 (PPL3103G)
- Flint & Walling Pump Parts