Shop All Submersible Sump Pumps
Flint & Walling
1/6 HP 1-1/2" F Submersible Sump Pump 115 None
Mfr # ECP061
Zoro # G1585267
product price: $175.50
/ea
Free Shipping & Returns
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/6
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # ECP061
- Zoro # G1585267
- UPC # 054757095918
- Country of Origin Taiwan, Province of China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Diameter | 8" |
Max. Dia. Solids | 3/8" |
Max. Diameter Solids | 3/8 in |
Height | 11" |
Min. Sump Pit Dia. | 12 in |
Cord Length - Pumps | 10 ft. |
Body Dia. | 8 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 11 in |
Description
Submersible Sump Pump, HP 1/6, Rated Voltage 120V AC, Hz 60 Hz, Amps 4 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Thermoplastic, Flow Rate @ 5 Ft. of Head 37 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 22 gpm, Flow Rate @ 20 Ft. of Head 11 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 12 in, Body Dia. 8 in, Overall Height 11 in, Discharge 1 1/2 in FNPT, Max. Diameter Solids 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- ARMSTRONG Rs36453B001 Flame Sensor (RS36453B00)
- PIUSI USA Tote Basic Kit, Manua, 12V, 9 gpm, 12VDC, 9 Max. Flow Rate (F00201A9C)
- STAR BRITE Cleaner Bilge Qt (080532PW)
- FLINT & WALLING 1/6 HP 1-1/2" F Submersible Sump Pump 115 Sensor (ECP062S)
- FLINT & WALLING Sub Sump Pump 1/2Hp Ci (1096-0001)
- FLINT & WALLING Sump Pump Submrsbl 15' (STBC201)
- ZOELLER SUB SUMP PUMP 1/2HP CI (1096-0001)
- SUPERIOR PUMP 92541 1/2 HP Cast Iron Sump Pump with Vertical Switch (92541)
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V (50SQ2-2.4S-61 (115V))
- SUPERIOR 3/4 HP Submersible Stainless Steel-Cast Iron Sump Pump (92751)
- Flint & Walling Submersible Sump Pumps