Shop All Key Stock Assortments
Flint Hills Trading
Undersized Woodruff Key Assortment, Carbon Steel, Plain, 401 Pieces
Mfr # DISP-MK-WKC401
Zoro # G105741591
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Includes WKC-003 (45); WKC-005 (45); WKC-007 (22); WKC-006 (22); WKC-009 (30); WKC-010 (15); WKC-00A (15); WKC-013 (12); WKC-015 (20); WKC-00C (9); WKC-021 (9); WKC-00G (4); 3001250125-1500 (50); 3001870187-1500 (30); 3001870250-1500 (25); 3002500250-1500 (18); 3003120312-1500 (15); 3003750375-1500 (15)
- End Type Square
- Type Undersized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint Hills Trading
- MFR # DISP-MK-WKC401
- Zoro # G105741591
- UPC # 887818000312
- Country of Origin United States
- Category Key Stock Assortments
Details
Item | Woodruff Key Assortment |
Material | Carbon Steel |
Finish | Plain |
Includes | WKC-003 (45); WKC-005 (45); WKC-007 (22); WKC-006 (22); WKC-009 (30); WKC-010 (15); WKC-00A (15); WKC-013 (12); WKC-015 (20); WKC-00C (9); WKC-021 (9); WKC-00G (4); 3001250125-1500 (50); 3001870187-1500 (30); 3001870250-1500 (25); 3002500250-1500 (18); 3003120312-1500 (15); 3003750375-1500 (15) |
End Type | Square |
Type | Undersized |
Number of Pieces | 401 |
Description
includes: woodruff key 1/8 x 1/2 cs pl (45) woodruff key 1/8 x 5/8 cs pl (45) woodruff key 1/8 x 3/4 cs pl (22) woodruff key 5/32 x 5/8 cs pl (22) woodruff key 3/16 x 3/4 cs pl (30) woodruff key 5/32 x 7/8 cs pl (15) woodruff key 1/4 x 7/8 cs pl (15) woodruff key 3/16 x 1 cs pl (12) woodruff key 1/4 x 1 cs pl (20) woodruff key 5/16 x 1-1/8 cs pl (9) woodruff key 1/4 x 1-1/4 cs pl (9) woodruff key 3/8 x 1-1/2 cs pl (4) key 1/8 x 1/8 x 1-1/2 form b cs pl un (50) key 3/16 x 3/16 x 1-1/2 form b cs pl un (30) key 3/16 x 1/4 x 1-1/2 form b cs pl un (25) key 1/4 x 1/4 x 1-1/2 form b cs pl un (18) key 5/16 x 5/16 x 1-1/2 form b cs pl un (15) key 3/8 x 3/8 x 1-1/2 form b cs pl un (15)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53824)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 5 PK (Z9203SS)
- ORIGINAL LISHI ORIGINAL LISHI: KWIKSET KW5 (6 PINS) 2in1 TOOLS (OLS-KW5-AG)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04100.062.0150)
- PRECISION BRAND Key Stock Assortment, Steel, Zinc Plated (12940)
- DORMAN Woodruff Key Assortment (D18-13125)
- G.L. HUYETT Key Stock Assortment, Zinc, 58 Pieces (DISP-MKM058)
- ITW BEE LEITZKE Undersized Machine Key Kit, 1018 Steel, Plain (WWG-DISP-MK070HC)
- ITW BEE LEITZKE Woodruff Key Assortment, Carbon Steel, Plain (WWG-DISP-WKC250HC)
- MAK-A-KEY Oversized Key Stock Assortment, Zinc, 31 Pieces (DISP-KSZC031-OV)
- G.L. HUYETT Oversized Key Stock Assortment, Clear Zinc Plated, 7 Pieces (DISP-KSMZY007-OV)
- Flint Hills Trading Key Stock Assortments