Shop All Undersized Key Stock
Flint Hills Trading
Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 32 mm W, 18 mm H
Mfr # 703218-305
Zoro # G405856360
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 305 mm
- Width 32 mm
- Height 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 703218-305
- Zoro # G405856360
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 305 mm |
Width | 32 mm |
Height | 18 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1537)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51007.062.0350)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- ZORO SELECT Square Washer, Fits Bolt Size 1 3/4 in Steel, Zinc Plated Finish (Z8879-ZN)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H (WWG850312031212)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/8 in H (WWG310125012512)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 7 mm W, 7 mm H (WWG310707305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/4 in W, 3/4 in H (WWG300750075072)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 6 mm W, 6 mm H (WWG800606305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 3/16 in H (3101870250-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 20 mm W, 20 mm H (WWG312020305)
- Flint Hills Trading Undersized Key Stock