Shop All Undersized Key Stock
Flint Hills Trading
Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1-1/8 in W, 1-1/8 in H
Mfr # 7011251125-12
Zoro # G005856470
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1-1/8 in
- Height 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 7011251125-12
- Zoro # G005856470
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/8 in |
Height | 1-1/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-807)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50538)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK (SWW-1242)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.075.0225)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 10 mm H (WWG3010101000)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/4 in W, 1/4 in H (WWG310250025036)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 7 mm W, 7 mm H (WWG310707305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1 in W, 1 in H (7010001000-36)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 50 mm L, 20 mm W, 12 mm H, 10 PK (M39250.212.0050)
- PRECISION BRAND 6Mmx6Mm Square Metric Keystock Dichromate (605-04020)
- Flint Hills Trading Undersized Key Stock