Shop All Undersized Key Stock
Flint Hills Trading
Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 18 mm W, 11 mm H
Mfr # 701811-1000
Zoro # G505856611
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 18 mm
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 701811-1000
- Zoro # G505856611
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 18 mm |
Height | 11 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09835)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.025.0800)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST3A0010003)
- ZORO SELECT Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0200)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG700707305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 5 mm W, 5 mm H (M39270.055.0001)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H (WWG701212305)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1 in W, 1 in H (WWG701000100012)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/4 in H (3102500500-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 5 mm H (WWG3005051000)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/4 in W, 1/4 in H (WWG310250025072)
- Flint Hills Trading Undersized Key Stock