Shop All Undersized Key Stock
Flint Hills Trading
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1-1/2 in W, 1-1/2 in H
Mfr # 3015001500-72
Zoro # G705735099
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Height 1-1/2 in
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 3015001500-72
- Zoro # G705735099
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 72 in |
Width | 1-1/2 in |
Height | 1-1/2 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCONIC Rivet Nut, M6 Thread Size, 40 PK (M47411)
- PRIME-LINE Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK (9178980)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34180.015.0054)
- VELCRO BRAND 18x34 BLK Hook And Loop Tape (90078)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (800303-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (7005000500-72)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3 mm W, 3 mm H (WWG800303305)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 8 mm W, 12 mm H (WWG311208305)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 3/8 in W, 3/8 in H (WWG300375037536)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (WWG700125012572)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 45 mm L, 18 mm W, 11 mm H, 10 PK (M39250.191.0045)
- Flint Hills Trading Undersized Key Stock