Shop All Undersized Key Stock
Flint Hills Trading
Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 1 in W, 1 in H
Mfr # 8010001000-36
Zoro # G105856585
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Width 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 8010001000-36
- Zoro # G105856585
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 1 in |
Height | 1 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | 316 Stainless Steel |
Finish | Plain |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (LHS4803010-100P1)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.100.0550)
- DISCO Nylon Insert Lock Nut, 3/8"-16, Bright Zinc Plated (12769PK)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x2 L, PK5 (WWG-CLPSBPS-047)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (7003120312-72)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 3/8 in W (7144)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/4 in H (3102500500-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 22 mm H (WWG312214305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 20 mm W, 12 mm H (M39270.212.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 28 mm W, 16 mm H, 5 PK (M39250.296.0080)
- Flint Hills Trading Undersized Key Stock