Shop All Undersized Key Stock
Flint Hills Trading
Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1-1/4 in W, 1-1/4 in H
Mfr # 8012501250-12
Zoro # G805856540
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1-1/4 in
- Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 8012501250-12
- Zoro # G805856540
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/4 in |
Height | 1-1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | 316 Stainless Steel |
Finish | Plain |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 50 PK (5MTY5)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV-H)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U07840.050.0400)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 1/4 in H (WWG310187025012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 9/16 in W, 9/16 in H (WWG310562056212)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 20 mm W, 12 mm H (M39270.212.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/4 in H (WWG310125025012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1 in W, 1 in H (WWG311000100012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 5 mm H (WWG310505305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 10 mm H (301010-1000)
- Flint Hills Trading Undersized Key Stock