Shop All Key Stock Assortments
Flint Hills Trading
Oversized Woodruff Key Assortment, Steel, Plain, 350 Pieces
Mfr # DISP-WKM350
Zoro # G605741503
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Type Oversized
- Includes WKMC-030037 (25); WKMC-020026 (25); WKMC-040075 (25); WKMC-080110 (15); WKMC-025037 (25); WKMC-015026 (25); WKMC-050090 (20); WKMC-030065 (25); WKMC-050075 (20); WKMC-080130 (15); WKMC-060090 (15); WKMC-100160 (10); WKMC-060075 (15); WKMC-100130 (10); WKMC-050100 (15); WKMC-040050 (25); WKMC-020050 (25); WKMC-060110 (15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # DISP-WKM350
- Zoro # G605741503
- Country of Origin United States
- Category Key Stock Assortments
Details
Item | Woodruff Key Assortment |
Material | Steel |
Finish | Plain |
Type | Oversized |
Includes | WKMC-030037 (25); WKMC-020026 (25); WKMC-040075 (25); WKMC-080110 (15); WKMC-025037 (25); WKMC-015026 (25); WKMC-050090 (20); WKMC-030065 (25); WKMC-050075 (20); WKMC-080130 (15); WKMC-060090 (15); WKMC-100160 (10); WKMC-060075 (15); WKMC-100130 (10); WKMC-050100 (15); WKMC-040050 (25); WKMC-020050 (25); WKMC-060110 (15) |
Number of Pieces | 350 |
Description
woodruff keys are designed to be installed deep into shaft and firmly embedded. As a result, they can withstand great strain. It is impossible for them to roll over in the seat, unlike an ordinary key. included: m3 w x m3.7 h (25) m2 w x m2.6 h (25) m4 w x m7.5 h (25) m8 w x m11 h (15) m2.5 w x m3.7 h (25) m1.5 w x m2.6 h (25) m5 w x m9 h (20) m3 w x m6.5 h (25) m5 w x m7.5 h (20) m8 w x m13 h (15) m6 w x m9 h (15) m10 w x m16 h (10) m6 w x m7.5 h (15) m10 w x m13 h (10) m5 w x m10 h (15) m4 w x m5 h (25) m2 w x m5 h (25) m6 w x m11 h (15) 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK (U51091.025.0001)
- TAMPER-PRUF SCREWS #10-24 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400320)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 16 mm Shaft Dia, 5 PK (DSH-16SA)
- HERITAGE Undersized Key Stock Assortment, Carbon Steel, Trivalent (3107501125-12)
- HERITAGE Oversized Key Stock Assortment, Carbon Steel, Plain (3510001250-12)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV007)
- DORMAN Woodruff Key Assortment (D18-13125)
- G.L. HUYETT Key Stock Assortment, Zinc, 58 Pieces (DISP-MKM058)
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- A & I PRODUCTS Woodruff Key Assortment, 250 Pc. 7" x3" x1" (A-WK250)
- Flint Hills Trading Key Stock Assortments