Shop All Oversized Key Stock
Flint Hills Trading
Oversized Key Stock, 36 in L, 1-3/4 in W, 1-3/4 in H, Carbon Steel
Mfr # 3517501750-36
Zoro # G205878906
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 36 in
- Width 1-3/4 in
- Height 1-3/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 3517501750-36
- Zoro # G205878906
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1-3/4 in |
Height | 1-3/4 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 125 PK (08827)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33192.018.0066)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- MIDWEST FASTENER M5-0.80 x 8 mm Phillips Truss Machine Screw, Zinc Plated Steel, 40 PK (31921)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel (WWG361500150012)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, 18-8 Stainless Steel (WWG751212305)
- Flint Hills Trading Oversized Key Stock