Shop All Oversized Key Stock
Flint Hills Trading
Oversized Key Stock, 12 in L, 2 in W, 2 in H, Carbon Steel
Mfr # 3620002000-12
Zoro # G005974730
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 2 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # 3620002000-12
- Zoro # G005974730
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 2 in |
Height | 2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0400)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Grade 8, Black Oxide, 1-15/16 in Ht (301688G)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK (31327)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121110)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, 18-8 Stainless Steel (WWG750125012512)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009312)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Alloy Steel (WWG600375037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- Flint Hills Trading Oversized Key Stock