Shop All Retaining Ring Assortments
Flint Hills Trading
External Retaining Ring Assortment, Stainless Steel, Plain Finish, 138 Pieces, 16 Sizes
Mfr # DISP-DSH138SS
Zoro # G805741549
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Stainless Steel
- Number of Pieces 138
- Finish Plain
- Number of Sizes 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint Hills Trading
- MFR # DISP-DSH138SS
- Zoro # G805741549
- UPC # 887818096896
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 16 |
Details
Item | Retaining Ring Assortment |
Type | External |
Material | Stainless Steel |
Number of Pieces | 138 |
Finish | Plain |
Includes | (10) DSH-016-SS; (5) DSH-025-SS; (10) DSH-015-SS; (15) DSH-012-SS; (15) DSH-008-SS; (8) DSH-020-SS; (4) DSH-035-SS; (4) DSH-030-SS; (5) DSH-028-SS; (8) DSH-022-SS; (2) DSH-040-SS; (2) DSH-045-SS; (10) DSH-018-SS; (15) DSH-014-SS; (10) DSH-017-SS; (15) DSH-010-SS; 11 in x 7 in x 2 in Divided Stacking Box |
Number of pieces | 138 |
Description
includes: snap ring external m16 ss pl (10) snap ring external m25 ss pl (5) snap ring external m15 ss pl (10) snap ring external m12 ss pl (15) snap ring external m8 ss pl (15) snap ring external m20 ss pl (8) snap ring external m35 ss pl (4) snap ring external m30 ss pl (4) snap ring external m28 ss pl (5) snap ring external m22 ss pl (8) snap ring external m40 ss pl (2) snap ring external m45 ss pl (2) snap ring external m18 ss pl (10) snap ring external m14 ss pl (15) snap ring external m17 ss pl (10) snap ring external m10 ss pl (15)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 in, Steel, Black Oxide, 2 PK (40905)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x3/16, PK100 (U07890.025.0018)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.011.0050)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (DISP-E300)
- BIG ROC TOOLS Big Roc Tools ECLIP300 300Pc E-Clip Assortment; 2 x 9 in. (ECLIP300)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 240 Pieces, 12 Sizes (RCDE2.319STPA)
- PERFORM TOOL Snap Ring External Retaining Ring Assortment, Steel, 300 Pieces, 18 Sizes (W5212)
- ROTOR CLIP External Retaining Ring Assortment, Stainless Steel, Plain Finish, 9 Sizes (DISP-E100SS)
- ONDRIVES.US Retaining Ring & Spacers Set, 3/8 (GSR3750-PK)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 18 Sizes (W5212)
- Flint Hills Trading Retaining Ring Assortments