Shop All Multi-purpose Air Hoses
Flexzilla
X3 Blow Gun with Quiet-Flo Safety Nozzle
Mfr # AG1102FZ
Zoro # G2833524
original price:
$28.34
15% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5
- Material Aluminum, Plastic, Nitrile
- Color Green
- Working Pressure (PSI) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # AG1102FZ
- Zoro # G2833524
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 1.5 |
Details
Item | X3 Blow Gun with Quiet-Flo Safety Nozzle |
Material | Aluminum, Plastic, Nitrile |
Color | Green |
Working Pressure (PSI) | 100 |
Description
X3 Blow Gun with Quiet-Flo Safety Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4" x 15ft - with 1/4" Male Hose Barb x 1/4" MPT - Ball Swivel Connector & 1/4" MPT (HA44-015EBS)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2K16)
- FLEXZILLA Air Hose, 3/8" x 100, 1/4" MNPT Fitting (HFZ38100YW2-E)
- FLEXZILLA FLXZLA AIRHOSE 100ftX3/8in. (HFZ38100YW2)
- FLEXZILLA Whip Hose with Ball Swivel, 1/4" x 5 (HFZ1405YW2B)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- FLEXZILLA Pro Air Hose, 1/4" x 25, w ColorConnex (HFZP1425YW2-D)
- LEGACY MFG. CO. Legacy Mfg. Co. LEG-HFZ1202YW4S Air Hose (LEG-HFZ1202YW4S)
- Flexzilla Multi-purpose Air Hoses