Shop All Air Guns
Flexzilla
X3 Blow Gun Kit, 6-Piece
Mfr # AG1200FZKIT
Zoro # G4403166
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3
- Color Green
- Overall Width 7.5
- Weight 1.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12.25 |
Overall Height | 3 |
Overall Width | 7.5 |
Details
Color | Green |
Item | X3 Blow Gun Kit, 6-Piece |
Weight | 1.43 |
Description
X3 Blow Gun Kit, 6-Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtCase, 2 15/16 in, Double Throw, Black (1200NF)
- RIDGID Cap, End W/Foot (63702)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- SPEEDAIRE Pistol Grip Air Gun Kit, 1" Extension (52CF84)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA2)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- SCS Ionized Air Gun, 230V (980E)
- Flexzilla Air Guns & Accessories