Shop All Multi-purpose Air Hoses
Flexzilla
X1 Blow Gun with Xtreme-Flo Safety Nozzl
Mfr # AG1502FZ
Zoro # G2833454
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.75
- Material Aluminum, Plastic, Nitrile
- Working Pressure (PSI) 100
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # AG1502FZ
- Zoro # G2833454
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 6.75 |
Details
Item | X1 Blow Gun with Xtreme-Flo Safety Nozzl |
Material | Aluminum, Plastic, Nitrile |
Working Pressure (PSI) | 100 |
Color | Green |
Description
X1 Blow Gun with Xtreme-Flo Safety Nozzl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- CORNWELL TOOLS 1/8 in. Collet (RSPDG9002)
- NATIONAL Small Bore Metric Seals, 30X47X7-R2LS32-S (30X47X7-R2LS32-S)
- DIXON V/Snap-Tite H/IH Valved Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x FNPT (2VF2)
- FLEXZILLA Pro Air Hose, 1/4" x 25, w ColorConnex (HFZP1425YW2-D)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- FLEXZILLA Flexzilla 1795723 300 PSI 50 ft. Air Hose Hybrid Polymer; Green (1795723)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- FLEXZILLA Air Compressor Kit, 3/8" x 50, 1/4" NPT (HFZCLB11D)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZY05030-50-31)
- Flexzilla Multi-purpose Air Hoses