Shop All Multi-purpose Air Hoses
Flexzilla
Whip Hose with Swivel, 1/2" x 4 (3/8" M
Mfr # HFZ1204YW3S
Zoro # G2833880
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Color Green
- Hose Inside Dia. (In.) 1/2 in.
- Hose Length 4 ft.
- Fittings 3/8 in. MNPT Swivel x 3/8 in. MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ1204YW3S
- Zoro # G2833880
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 15 |
Hose Inside Dia. (In.) | 1/2 in. |
Hose Length | 4 ft. |
Details
Item | Whip Hose with Swi |
Color | Green |
Fittings | 3/8 in. MNPT Swivel x 3/8 in. MNPT |
Description
Whip Hose with Swi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16581 (06Z-108)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-50-11)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" MNPT, 1/2" Bod (A55640FZ)
- FLEXZILLA Xtreme-Flo Safety Nozzle (AG1090FZ)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- FLEXZILLA Air Hose, 1/2" x 50, 1/2" MNPT Fittings (HFZ1250YW4)
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- Flexzilla Multi-purpose Air Hoses