Shop All Multi-purpose Air Hoses
Flexzilla
Whip Hose with Ball Swivel, 1/4" x 5
Mfr # HFZ1405YW2B
Zoro # G2834084
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Hose Length 5 ft.
- Color Green
- Hose Inside Dia. (In.) 1/4 in.
- Fittings 1/4 in. MNPT Ball Swivel x 1/4 in. FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # HFZ1405YW2B
- Zoro # G2834084
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 9 |
Hose Length | 5 ft. |
Hose Inside Dia. (In.) | 1/4 in. |
Details
Item | Whip Hose with Bal |
Color | Green |
Fittings | 1/4 in. MNPT Ball Swivel x 1/4 in. FNPT |
Description
Whip Hose with Bal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (2L380)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- FESTO Push-In Bulkhead Connector QSS-8-F (QSS-8-F)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2A10Q, Return Line, 10 micron, Outside-In (MF0063261)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- FLEXZILLA Air Hose, 1/2" x 50, 1/2" MNPT Fittings (HFZ1250YW4)
- DIXON Self-Storing Air Hose Repair Kit, Brass, Domestic (PSM0404)
- Flexzilla Air Hoses