Shop All Multi-purpose Air Hoses
Flexzilla
Tri-Thrust Safety Nozzle
Mfr # AG1093FZ
Zoro # G2834109
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Material Aluminum, Nitrile
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # AG1093FZ
- Zoro # G2834109
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 6.5 |
Details
Item | Tri-Thrust Safety Nozzle |
Material | Aluminum, Nitrile |
Color | Aluminum |
Description
Tri-Thrust Safety Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22208 EK W33, Spherical Roller Bearings (22208 EK W33)
- SKF SKF-6206/C3, Single Row Ball Brgs, 6206C3 (6206/C3)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- FLEXZILLA Blow Gun Tip Adapter Kit (AG1099FZ)
- FLEXZILLA Rubber Blow Gun Tip (AG934FZ)
- FLEXZILLA FLXZLA AIR HOSE 50ftX1/4in. (HFZ1450YW2)
- FLEXZILLA Air Hose, 3/8" x 35, 1/4" MNPT Fittings (HFZ3835YW2)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- Flexzilla Air Hoses