Shop All Garden Hoses
Flexzilla
SwivelGrip Garden Lead-in Hose, 5/8" x 1
Mfr # HFZG510YWS
Zoro # G4816202
original price:
$23.95
10% off
new price: $21.55
/ea
Sold in multiples of 2 for $43.10
$43.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Length (In.) 9.5
- Width (In.) 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZG510YWS
- Zoro # G4816202
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 10 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Length (In.) | 9.5 |
Width (In.) | 9.5 |
Height | 3.25 |
Details
Item | SwivelGrip Garden |
Hose Color | Green |
Weight | 2 |
Description
SwivelGrip Garden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X35)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Eggplant (PCH-075-EP)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- DRAMM Plastic Water Breaker Black with Rubber Protective Ring (400PL)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 100 (HFZG5100YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- FLEXZILLA Garden Hose, 3/4" x 50, 3/4" - 11 1/2 G (HFZG650YW)
- FLEXZILLA Garden Hose, 5/8" x 100, 3/4" - 11 1/2 (HFZG5100YW)
- FLEXZILLA Garden Hose Kit with Quick Connect Attac (HFZG12050QN)
- NATIONAL HARDWARE Hose Grdn Prof Grd 5/8Inx50Ft (BDS6650)
- Flexzilla Garden Hoses