Shop All Multi-purpose Air Hoses
Flexzilla
Rubber Blow Gun Tip
Mfr # AG934FZ
Zoro # G2833174
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.75
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # AG934FZ
- Zoro # G2833174
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 6.75 |
Details
Item | Rubber Blow Gun Tip |
Material | Rubber |
Color | Black |
Description
Rubber Blow Gun Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10458)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ5)
- D&D Timing Belt, 8M, 20 x 624mm PL, T78 (624-8M-20)
- FLEXZILLA Air Hose, 1/2" x 50, 3/8" MNPT Fittings (HFZ1250YW3)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- FLEXZILLA Pro Air Hose, 1/4" x 25, 1/4" MNPT Fitt (HFZP1425YW2)
- FLEXZILLA Blow Gun Extension, 6 (AG1006FZ)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- FLEXZILLA Air Hose, 3/8" x 50, 1/4" MNPT Fittings (HFZ3850YW2)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- Flexzilla Air Hoses