Shop All Cable Reels
Flexzilla
Retractable Air Hose Reel, Single Axle A
Mfr # L8603FZ
Zoro # G5976364
original price:
$209.48
27% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Material Flexible Hybrid Polymer
- Weight 25
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L8603FZ
- Zoro # G5976364
- Country of Origin China
- Category Cable Reels
Details
Hose Material | Flexible Hybrid Polymer |
Item | Retractable Air Ho |
Weight | 25 |
Application | Air |
Description
Retractable Air Ho
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (HM89444)
- GATES Hi-Power II Belts, B184 (B184)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Jic, Straight (2403-04-04)
- PERFORMANCE TOOL 10-Pk Grease Fitting Short Thread-1/4-28, W54240 (W54240)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8011FZ)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- FLEXZILLA Retractable Air Hose Reel, Dual Axle Arm (L8711FZ)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- FLEXZILLA Retractable Air Hose Reel, Dual Axle Arm (L8741FZ)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- Flexzilla Cable Reels