Shop All Cable Reels
Flexzilla
Retractable Air Hose Reel, Dual Axle Arm
Mfr # L8741FZ
Zoro # G5975698
original price:
$480.69
18% off
new price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Material Flexible Hybrid Polymer
- Weight 44
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L8741FZ
- Zoro # G5975698
- Country of Origin China
- Category Cable Reels
Details
Hose Material | Flexible Hybrid Polymer |
Item | Retractable Air Ho |
Weight | 44 |
Application | Air |
Description
Retractable Air Ho
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (30PT74)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3 inch OD (10J300JA)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8603FZ)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- FLEXZILLA Retractable Air Hose Reel, Dual Axle Arm (L8711FZ)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8011FZ)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- Flexzilla Cable Reels