Shop All Cable Reels
Flexzilla
Retractable Air Hose Reel, Dual Axle Arm
Mfr # L8711FZ
Zoro # G5974797
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Material Flexible Hybrid Polymer
- Weight 39
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # L8711FZ
- Zoro # G5974797
- Country of Origin China
- Category Cable Reels
Details
Hose Material | Flexible Hybrid Polymer |
Item | Retractable Air Ho |
Weight | 39 |
Application | Air |
Description
Retractable Air Ho
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR COUPLER 5/8 3/4 ZINC FEMALE HOSE (801014-1001)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- MI-T-M On/Off Switch (32-0808)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210NSE C3)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8603FZ)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- Flexzilla Cable Reels