Shop All Multi-purpose Air Hoses
Flexzilla
Quiet-Flo Safety Nozzle
Mfr # AG1091FZ
Zoro # G2833777
original price:
$7.34
29% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Material Aluminum, Nitrile
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # AG1091FZ
- Zoro # G2833777
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 6.5 |
Details
Item | Quiet-Flo Safety Nozzle |
Material | Aluminum, Nitrile |
Color | Aluminum |
Description
Quiet-Flo Safety Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 6 (1/2" M (HFZ1206YW4S)
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- FLEXZILLA Air Hose, 1/4" x 50, 1/4" MNPT Fittings (HFZ1450YW2-E)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (3/8" M (HFZ1204YW3S)
- FLEXZILLA Air Compressor Kit, 3/8" x 50, 1/4" NPT (HFZCLB11D)
- FLEXZILLA Pro Air Hose, 1/4" x 25, w ColorConnex (HFZP1425YW2-D)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-33-G)
- Flexzilla Air Hoses