Shop All Garden Hoses
Flexzilla
Pro Water Hose, 5/8" x 250, plastic spo
Mfr # HFZW58250YW
Zoro # G5676256
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 250 ft.
- Hose Color Green
- Max. Working Pressure @ 70 F 150 psi
- Width (In.) 13.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZW58250YW
- Zoro # G5676256
- UPC # 923295825038
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 250 ft. |
Width (In.) | 13.25 |
Length (In.) | 13.25 |
Height | 27 |
Details
Item | Pro Water Hose, 5/ |
Hose Color | Green |
Max. Working Pressure @ 70 F | 150 psi |
Application | Water |
Weight | 39.00 |
Description
Pro Water Hose, 5/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Seedling Heat Mat, 8.875" x 1 (MT10006)
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- KOHLER Shaft (47 144 09-S)
- MTD Housing Asm-Auger (684-04273A-4033)
- FLEXZILLA Garden Hose, 3/4" x 75, 3/4" - 11 1/2 G (HFZG675YW)
- FLEXZILLA Garden Hose Kit with Quick Connect Attac (HFZG12050QN)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- FLEXZILLA Pro Water Hose, 5/8" x 100, 3/4" - 11 1 (HFZWP5100)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- Flexzilla Watering & Irrigation