Shop All Garden Hoses
Flexzilla
Pro Water Hose, 5/8" x 100, 3/4" - 11 1
Mfr # HFZWP5100
Zoro # G5687124
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Length (In.) 13.75
- Width (In.) 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # HFZWP5100
- Zoro # G5687124
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 100 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Length (In.) | 13.75 |
Width (In.) | 8.5 |
Height | 12.5 |
Details
Item | Pro Water Hose, 5/ |
Hose Color | Green |
Weight | 15.5 |
Description
Pro Water Hose, 5/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 1/2 in Zion Reflective Fire Glass, 10 Lb Bag (AFF-ZIRF12-10)
- ZODIAC POOL SYSTEMS Zodiac Pool Care Pro Series Handle Replacement Kit for Jandy Backwash Valve (R0442300)
- TOMCAT Rat Bait Station (33456)
- STENS V-Idler For John Deere X300 Am138080, Am134502 (280-842)
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- FLEXZILLA Garden Hose, 5/8" x 100, 3/4" - 11 1/2 (HFZG5100YW)
- FLEXZILLA Colors SwivelGrip Garden Hose, 5/8" x 50 (HFZC550TCS-E)
- FLEXZILLA Garden Hose, 3/4" x 75, 3/4" - 11 1/2 G (HFZG675YW)
- FLEXZILLA Garden Hose, 3/4" x 50, 3/4" - 11 1/2 G (HFZG650YW)
- SWAN SNCG58075 Garden Hose, 75 ft L (CSNCG58075)
- Flexzilla Watering & Irrigation