Shop All Nozzles & Wands
This Product is Discontinued
Flexzilla
Pro Pistol Grip Water Hose Nozzle (Discontinued)
Mfr # NFZG02-N
Zoro # G5691358
This Product is Discontinued
Key Features
- Color Green
- Height 3
- Length 7.5
- Width 6.75
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # NFZG02-N
- Zoro # G5691358
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Height | 3 |
Length | 7.5 |
Width | 6.75 |
Details
Color | Green |
Item | Pro Pistol Grip Water Hose Nozzle |
Weight | 1.5 |
Description
Pro Pistol Grip Water Hose Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.