Shop All Multi-purpose Air Hoses
This Product is Discontinued
Flexzilla
Pro High Flow Coupler, 1/4" FNPT, 1/4" B (Discontinued)
Mfr # A53416FZ-X
Zoro # G2833558
This Product is Discontinued
Key Features
- Length 3.50
- Material Nickel Plated Steel with Anodized Aluminum Sleeve
- Color Green/Nickel
- Type Z
- Max. Pressure (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # A53416FZ-X
- Zoro # G2833558
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 3.50 |
Details
Item | Pro High Flow Coupler, 1/4" FNPT, 1/4" B |
Material | Nickel Plated Steel with Anodized Aluminum Sleeve |
Color | Green/Nickel |
Type | Z |
Max. Pressure (PSI) | 300 psi |
Description
Pro High Flow Coupler, 1/4 In. FNPT, 1/4 In. B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.