Shop All Hose Couplings
Flexzilla
Pro Heavy Duty Safety Coupler and Plug K
Mfr # A55656FZ
Zoro # G5528994
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/2 in.
- Overall Length (In.) 5.5
- Type H
- Material of Construction Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel
- Max. Pressure (PSI) 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # A55656FZ
- Zoro # G5528994
- Country of Origin Taiwan, Province of China
- Category Hose Couplings
Dimensions
Size (In.) | 1/2 in. |
Overall Length (In.) | 5.5 |
Width | 8.25 |
Height | 1.75 |
Details
Type | H |
Material of Construction | Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel |
Max. Pressure (PSI) | 175 psi |
Item | Pro Heavy Duty Safety Coupler and Plug K |
Weight | 1.95 |
Color | Green/Nickel/Black |
Description
Pro Heavy Duty Safety Coupler and Plug K
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6306 2RS, Single Row Ball Brgs, 6306 2RS (6306 2RS)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS15 2 (100BS15 2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3610T)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" FNPT (A55618FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55856FZ)
- FLEXZILLA FLXZLA 3/8"" REUSE SPLICE (RP901375)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" FNPT (A55818FZ)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- Flexzilla Hose Fittings