Shop All Hose Couplings
Flexzilla
Pro Heavy Duty Safety Coupler, 1/2" FNPT
Mfr # A55818FZ
Zoro # G5529204
original price:
$41.39
22% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type H
- Overall Length (In.) 3.5
- Max. Pressure (PSI) 175 psi
- Material of Construction Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel
- Size (In.) 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # A55818FZ
- Zoro # G5529204
- Country of Origin Taiwan, Province of China
- Category Hose Couplings
Dimensions
Overall Length (In.) | 3.5 |
Size (In.) | 1/2 in. |
Height | 1.75 |
Width | 8.75 |
Details
Type | H |
Max. Pressure (PSI) | 175 psi |
Item | Pro Heavy Duty Safety Coupler, 1/2" FNPT |
Material of Construction | Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel |
Weight | 0.77 |
Color | Nickel/Black/Green |
Description
Pro Heavy Duty Safety Coupler, 1/2 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV TEE FLEX PVC 4"" (PQT-400)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 45 cfm (FA75IG)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55856FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" FNPT (A55618FZ)
- FLEXZILLA FLXZLA 3/8"" REUSE SPLICE (RP901375)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55656FZ)
- RUGG 3/4 in. Plastic Threaded Male Hose Coupling (W2E-PDQ)
- Flexzilla Hose Fittings