Shop All Extension Cords
Flexzilla
Pro Extension Cord, 12/3 AWG SJTW, 50,
Mfr # FZ512830
Zoro # G5527978
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 ga.
- Voltage 125V
- Color Green
- Max. Amps 15A
- Max. Cord Temp. 140degree F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexzilla
- MFR # FZ512830
- Zoro # G5527978
- Country of Origin Taiwan, Province of China
- Category Extension Cords
Dimensions
Cord Length | 50 ft. |
Height | 13 |
Length | 3 |
Width | 7.5 |
Details
Gauge/Conductor | 12 ga. |
Voltage | 125V |
Color | Green |
Max. Amps | 15A |
Item | Pro Extension Co |
Max. Cord Temp. | 140degree F |
Watts | 1875W |
Weight | 7.75 |
Description
Pro Extension Co
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- TEMPCO Type J Thermocouple (TCP10001)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- POWER FIRST 9 ft. Indoor Extension Cord 18/2 Gauge GN (52NY08)
- SOUTHWIRE Coleman Cable 1352244 100 ft. Extension Cord Stripes; Red & White (1352244)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL18IN1P)
- Flexzilla Extension Cords