Shop All Extension Cords
Flexzilla
Pro Extension Cord, 12/3 AWG SJTW, 100,
Mfr # FZ512835
Zoro # G5523367
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 ga.
- Voltage 125V
- Color Green
- Max. Amps 15A
- Watts 1875W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # FZ512835
- Zoro # G5523367
- Country of Origin Taiwan, Province of China
- Category Extension Cords
Dimensions
Cord Length | 100 ft. |
Width | 9.5 |
Height | 14 |
Length | 3.5 |
Details
Gauge/Conductor | 12 ga. |
Voltage | 125V |
Color | Green |
Max. Amps | 15A |
Watts | 1875W |
Max. Cord Temp. | 140degree F |
Item | Pro Extension Co |
Weight | 14.75 |
Description
Pro Extension Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- MERSEN CC Class, ATQR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATQR7)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- HONEYWELL DIGITAL CURRENT OTHER SENSOR (CSDA1BA)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- MASTER ELECTRONICS Master Electrician 02353-05ME 16-3 Green Extension Cord - 80 ft. (765529)
- VIRTUAL 02308ME 50 ft. Orange Round Vinyl Extension Cord (VI865084)
- MASTER ELECTRONICS Master Electrician 09415ME 16-2 White Extension Cord - 20 ft. (560794)
- Flexzilla Extension Cords