Shop All Coiled Air Hoses
Flexzilla
Pro Air Hose, 3/8" x 50, 1/4" MNPT Fitt
Mfr # HFZP3850YW2
Zoro # G5528547
product price: $36.05
/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/8 in.
- Hose Length 50 ft.
- Usable Length (Ft.) 11
- Color Green
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZP3850YW2
- Zoro # G5528547
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 50 ft. |
Usable Length (Ft.) | 11 |
Width | 11 |
Height | 4 |
Details
Item | Pro Air Hose, 3/8" |
Color | Green |
Weight | 5.25 |
Description
Pro Air Hose, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L470 (4L470)
- SKF SKF 6020 2Z, Single Row Ball Bearings (6020 2Z)
- JET-LUBE 5 gal Multipurpose Grease Pail White (34516)
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006010008)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8650FZ)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- FLEXZILLA Pro Air Hose, 3/8" x 250, plastic spool (HFZ38250YW)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- FLEXZILLA Manual Open Face Air Hose Reel, 3/8" x 1 (L8560FZ)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- Flexzilla Coiled Air Hoses