Shop All Coiled Air Hoses
Flexzilla
Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit
Mfr # HFZP38100YW2
Zoro # G5526158
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/8 in.
- Hose Length 100 ft.
- Usable Length (Ft.) 12.5
- Color Green
- Weight 10.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZP38100YW2
- Zoro # G5526158
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 100 ft. |
Usable Length (Ft.) | 12.5 |
Height | 12 |
Width | 5.5 |
Details
Item | Pro Air Hose, 3/8" |
Color | Green |
Weight | 10.65 |
Description
Pro Air Hose, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B100 Banded V-Belt, 103-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA4)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- MILTON INDUSTRIES 1/4" NPT Male D-Style Plug (797)
- FLEXZILLA Pro Air Hose, 3/8" x 250, plastic spool (HFZ38250YW)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- FLEXZILLA Pro Air Hose, 1/4" x 250, plastic spool (HFZ14250YW)
- FLEXZILLA Pro Air Hose, 1/2" x 250, plastic spool (HFZ12250YW)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-NB-RS)
- Flexzilla Coiled Air Hoses