Shop All Multi-purpose Air Hoses
Flexzilla
Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt
Mfr # HFZP1450YW2
Zoro # G2833576
original price:
$36.69
25% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Color Green
- Fittings 1/4 in. MNPT
- Hose Inside Dia. (In.) 1/4 in.
- Hose Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZP1450YW2
- Zoro # G2833576
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 10.5 |
Hose Inside Dia. (In.) | 1/4 in. |
Hose Length | 50 ft. |
Details
Item | Pro Air Hose, 1/4" |
Color | Green |
Fittings | 1/4 in. MNPT |
Description
Pro Air Hose, 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2800mm L - 8MGT-2800-21 (210G8M2800)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37150H)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (HZR02525-100-G)
- CENTURY Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C426V2)
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" FNPT, 1/2" Bod (A55630FZ)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 3, 3/4" - 1 (HFZG503YW-E)
- Flexzilla Air Hoses