Shop All Coiled Air Hoses
Flexzilla
Pro Air Hose, 1/4" x 250, plastic spool
Mfr # HFZ14250YW
Zoro # G5524164
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in.
- Hose Length 250 ft.
- Usable Length (Ft.) 13
- Working Pressure (PSI) 300 psi
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ14250YW
- Zoro # G5524164
- UPC # 923293858908
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 in. |
Hose Length | 250 ft. |
Usable Length (Ft.) | 13 |
Width | 13 |
Height | 9 |
Details
Item | Pro Air Hose, 1/4" |
Working Pressure (PSI) | 300 psi |
Color | Green |
Weight | 17.00 |
Application | Air |
Description
Pro Air Hose, 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Inlet Section (SV125)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- WEATHERHEAD Spacer Ring, 1555835 (ET313SR-060D)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- FLEXZILLA Manual Open Face Air Hose Reel, 3/8" x 1 (L8560FZ)
- FLEXZILLA Pro Air Hose, 1/4" x 100, w ColorConnex (HFZP14100YW2-D)
- FLEXZILLA Pro Air Hose, 1/2" x 250, plastic spool (HFZ12250YW)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- Flexzilla Air Hoses