Shop All Multi-purpose Air Hoses
Flexzilla
Pro Air Hose, 1/4" x 25, 1/4" MNPT Fitt
Mfr # HFZP1425YW2
Zoro # G2833059
original price:
$22.92
28% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Color Green
- Hose Length 25 ft.
- Hose Inside Dia. (In.) 1/4 in.
- Fittings 1/4 in. MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZP1425YW2
- Zoro # G2833059
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 9 |
Hose Length | 25 ft. |
Hose Inside Dia. (In.) | 1/4 in. |
Details
Item | Pro Air Hose, 1/4" |
Color | Green |
Fittings | 1/4 in. MNPT |
Description
Pro Air Hose, 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1152)
- CARLISLE AP69 Super Blue Ribbon V-Belt (AP69)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- LPS LPS 1 Greaseless Lubricant, 5 Gal. (00105)
- FLEXZILLA Air Hose, 1/2" x 50, 1/2" MNPT Fittings (HFZ1250YW4)
- FLEXZILLA Air Hose, 3/8" x 50, 3/8" MNPT Fittings (HFZ3850YW3)
- FLEXZILLA Flexzilla 1795673 300 PSI 25 ft. Air Hose Hybrid Polymer; Green (1795673)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- FLEXZILLA FLXZLA AIR HOSE 50ftX1/4in. (HFZ1450YW2)
- FLEXZILLA Air Hose, 1/4" x 25, 1/4" MNPT Fittings (HFZ1425YW2)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- Flexzilla Multi-purpose Air Hoses