Shop All Coiled Air Hoses
Flexzilla
Pro Air Hose, 1/2" x 250, plastic spool
Mfr # HFZ12250YW
Zoro # G5523464
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in.
- Hose Length 250 ft.
- Usable Length (Ft.) 14
- Color Green
- Working Pressure (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZ12250YW
- Zoro # G5523464
- UPC # 923293860888
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 1/2 in. |
Hose Length | 250 ft. |
Usable Length (Ft.) | 14 |
Width | 14 |
Height | 16.5 |
Details
Item | Pro Air Hose, 1/2" |
Color | Green |
Working Pressure (PSI) | 300 psi |
Weight | 33.00 |
Application | Air |
Description
Pro Air Hose, 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS ASSEMBLYGEAR BRG EAR BRG (SP19324)
- POWERFLITE Land Pride Repl. V-Belt, 21/32"Wx96"L (816142C)
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-665)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8650FZ)
- FLEXZILLA Pro Air Hose, 1/4" x 100, 1/4" MNPT Fit (HFZP14100YW2)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- FLEXZILLA Pro Air Hose, 3/8" x 250, plastic spool (HFZ38250YW)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- Flexzilla Coiled Air Hoses