Shop All Pressure Washer Hoses
Flexzilla
Pressure Washer Hose, 5/16" x 50, M22 F
Mfr # HFZPW3550M
Zoro # G5080818
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/16 in.
- Fitting Size M22
- Color Green
- Height 4.5
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexzilla
- MFR # HFZPW3550M
- Zoro # G5080818
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 5/16 in. |
Hose Length | 50 ft. |
Fitting Size | M22 |
Height | 4.5 |
Width | 12 |
Length | 12 |
Details
Item | Pressure Washer Ho |
Color | Green |
Weight | 5.5 |
Description
Pressure Washer Ho
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Advance Izt-2S26-M5-Bs Ballast (IZT-2S26-M5-BS)
- SHEFFIELD Field Box, Orange (12630)
- NUPLA 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Handle (6894157)
- FLASH FURNITURE Black Padded Reclining Stadium Chair with Armrests (FV-FA090-BK-GG)
- FLEXZILLA Pressure Washer Hose, 5/16" x 25, M22 F (HFZPW3525M-E)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- FLEXZILLA 1/4" x 50’, 3600PSI, M22 Fittings (HFZPW36450M-E)
- FLEXZILLA Pressure Washer Hose, 1/4" x 25, M22 Fi (HFZPW3425M)
- FLEXZILLA 1/4" x 25’, 3600PSI, M22 Fittings (HFZPW36425M-E)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Hose, 1/4" x 25 ft with 3/8" MNPT Fixed & Swivel, W/T Sleeve, 4000 PSI (PW7200)
- Flexzilla Pressure Washer Hoses